
Cromie Beige Texture Wallpaper
Mfr # 4135-6902
Zoro # G022584387
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Finish
Raised Ink,Textured
Application
Unpasted
Width
324 in
Color
Beige
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4135-6902
Zoro #
G022584387
UPC #
091212862128
Country of Origin
Italy
Dimensions
Width
324 in
Depth
0.025 in
Length
27 in
Details
Finish
Raised Ink,Textured
Application
Unpasted
Color
Beige
Material
Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.