
Dobby Light Grey Geometric Wallpaper
Mfr # 2908-24922
Zoro # G422582778
product price: $178.99
/ea
Free Shipping & Returns
Key Features
Application
Unpasted
Finish
Textured
Depth
0.025 in
Length
20.5 in
Material
Non Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2908-24922
Zoro #
G422582778
UPC #
091212330924
Country of Origin
United Kingdom
Dimensions
Depth
0.025 in
Length
20.5 in
Width
396 in
Details
Application
Unpasted
Finish
Textured
Material
Non Woven
Color
Light Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.