Dwell Grey Brushstrokes Wallpaper
Mfr # 2973-90204
Zoro # G522583446
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Application
Unpasted
Finish
Metallic
Length
20.5 in
Depth
0.025 in
Material
Acrylic Coated Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2973-90204
Zoro #
G522583446
UPC #
091212771345
Country of Origin
United States
Dimensions
Length
20.5 in
Depth
0.025 in
Width
396 in
Details
Application
Unpasted
Finish
Metallic
Material
Acrylic Coated Paper
Color
Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.