This item is Discontinued.

No Product Image Available

This item is Discontinued.

A-Street Prints

Eisen Silver Abstract Botanical Wallpaper (Discontinued)

Mfr # 2976-86558
Zoro # G622584640
UPC # 091212697379
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2976-86558
Zoro #
G622584640
UPC #
091212697379
Country of Origin
China

Dimensions

Width
396 in
Length
27.6 in
Depth
0.025 in

Details

Application
Unpasted
Finish
Metallic
Material
Foil on Non Woven
Color
Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.