
Emerson Coral Faux Linen Wallpaper
Mfr # 4081-26355
Zoro # G322583271
product price:Â $118.99
/ea
Free Shipping & Returns
Key Features
Depth
0.025 in
Color
Coral
Length
20.5 in
Finish
Raised Ink,Textured
Material
Non Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4081-26355
Zoro #
G322583271
UPC #
-
Country of Origin
United Kingdom
Dimensions
Depth
0.025 in
Length
20.5 in
Width
396 in
Details
Color
Coral
Finish
Raised Ink,Textured
Material
Non Woven
Application
Unpasted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.