
Fika Rose Blissful Birds and Blooms Wallpaper
Mfr # 4066-26557
Zoro # G222585429
product price:Â $170.99
/ea
Free Shipping & Returns
Key Features
Width
396 in
Depth
0.025 in
Color
Rose
Application
Unpasted
Material
Non Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4066-26557
Zoro #
G222585429
UPC #
-
Country of Origin
United Kingdom
Dimensions
Width
396 in
Depth
0.025 in
Length
20.5 in
Details
Color
Rose
Application
Unpasted
Material
Non Woven
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.