Finnley Green Inked Fern Wallpaper

  • Mfr # 2973-90501

  • Zoro # G622583629


product price:  $161.99
/ea
Free Shipping & Returns

Key Features

Application
Unpasted
Material
Acrylic Coated Paper
Length
20.5 in
Depth
0.025 in
Width
396 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2973-90501
Zoro #
G622583629
UPC #
091212771543
Country of Origin
United States

Dimensions

Length
20.5 in
Depth
0.025 in
Width
396 in

Details

Application
Unpasted
Material
Acrylic Coated Paper
Color
Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.