Fresnaye Black Linen Stripe Wallpaper

  • Mfr # 2949-60812

  • Zoro # G422582808


product price:  $199.99
/ea
Free Shipping & Returns

Key Features

Depth
0.025 in
Width
324 in
Material
Fabric Backed Vinyl
Application
Unpasted
Length
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2949-60812
Zoro #
G422582808
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.025 in
Width
324 in
Length
27 in

Details

Material
Fabric Backed Vinyl
Application
Unpasted
Finish
Textured
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.