Fresnaye Blue Linen Stripe Wallpaper
Mfr # 2949-60802
Zoro # G422585854
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Finish
Textured
Application
Unpasted
Length
27 in
Depth
0.025 in
Material
Fabric Backed Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2949-60802
Zoro #
G422585854
UPC #
-
Country of Origin
United States
Dimensions
Length
27 in
Depth
0.025 in
Width
324 in
Details
Finish
Textured
Application
Unpasted
Color
Blue
Material
Fabric Backed Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.