
Gallerie Cream Geometric Wood Wallpaper
Mfr # 2908-25329
Zoro # G422583386
product price:Â $178.99
/ea
Free Shipping & Returns
Key Features
Finish
Raised Ink
Application
Unpasted
Width
396 in
Color
Cream
Material
Non Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2908-25329
Zoro #
G422583386
UPC #
091212350595
Country of Origin
United Kingdom
Dimensions
Width
396 in
Length
20.5 in
Depth
0.025 in
Details
Finish
Raised Ink
Application
Unpasted
Color
Cream
Material
Non Woven
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.