Gallerie Light Grey Geometric Wood Wallpaper

  • Mfr # 2908-25325

  • Zoro # G422582709


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Width
396 in
Finish
Raised Ink
Depth
0.025 in
Color
Light Grey
Length
20.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2908-25325
Zoro #
G422582709
UPC #
091212350557
Country of Origin
United Kingdom

Dimensions

Width
396 in
Depth
0.025 in
Length
20.5 in

Details

Finish
Raised Ink
Color
Light Grey
Application
Unpasted
Material
Non Woven

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.