Genji Light Brown Woven Wallpaper
- Mfr # 2923-88022
- Zoro # G922583640
product price:Â
$
892.99
/ea
Free Shipping & Returns
Key Features
Width
288 in
Length
54 in
Depth
0.025 in
Application
Unpasted
Material
Polyester Grasscloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2923-88022
- Zoro #
- G922583640
- UPC #
- 091212735927
- Country of Origin
- China
- Color
- Light Brown
- Application
- Unpasted
- Material
- Polyester Grasscloth
- Finish
- Textured
Dimensions
- Width
- 288 in
- Length
- 54 in
- Depth
- 0.025 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.