Shop A-STREET PRINTS
See all product information
Create Account
Grey Weathered Plank Wallpaper
Mfr # 2701-22345
Zoro # G822583511
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Application
Unpasted
Material
Non Woven
Width
396 in
Color
Grey
Length
20.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2701-22345
- Zoro #
- G822583511
- UPC #
- 091212182721
- Country of Origin
- United Kingdom
- Application
- Unpasted
- Material
- Non Woven
- Color
- Grey