Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Harper Charcoal Floral Vase Wallpaper

  • Mfr # 4120-72004

  • Zoro # G722584007


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Depth
0.025 in
Color
Charcoal
Application
Unpasted
Width
324 in
Length
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4120-72004
Zoro #
G722584007
UPC #
091212817043
Country of Origin
United States

Dimensions

Depth
0.025 in
Width
324 in
Length
27 in

Details

Color
Charcoal
Application
Unpasted
Material
Non Woven

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.