Shop A-STREET PRINTS
See all product information
Create Account
Hui Mauve Paper Weave Grasscloth Wallpaper
- Mfr # 2972-86149
- Zoro # G922585507
product price:Â
$
339.99
/ea
Free Shipping & Returns
Key Features
Width
288 in
Length
36 in
Depth
0.025 in
Application
Unpasted
Material
Paper Weave Grasscloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2972-86149
- Zoro #
- G922585507
- UPC #
- 091212680470
- Country of Origin
- China
- Color
- Mauve
- Application
- Unpasted
- Material
- Paper Weave Grasscloth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.