
Idalia Coral Floral Flamingo Wallpaper
Mfr # 4135-72717
Zoro # G922585606
product price:Â $170.99
/ea
Free Shipping & Returns
Key Features
Material
Non Woven
Length
27 in
Depth
0.025 in
Width
324 in
Application
Unpasted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4135-72717
Zoro #
G922585606
UPC #
091212865334
Country of Origin
United States
Dimensions
Length
27 in
Depth
0.025 in
Width
324 in
Details
Material
Non Woven
Application
Unpasted
Color
Coral
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.