Irina Yellow Floral Blooms Wallpaper

  • Mfr # 4081-26302

  • Zoro # G822582828


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Width
396 in
Length
20.5 in
Material
Non Woven
Color
Yellow
Depth
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4081-26302
Zoro #
G822582828
UPC #
-
Country of Origin
United Kingdom

Dimensions

Width
396 in
Length
20.5 in
Depth
0.025 in

Details

Material
Non Woven
Color
Yellow
Application
Unpasted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.