Isha Green Leaf Wallpaper
Mfr # 2948-27014
Zoro # G822583931
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Length
20.5 in
Color
Green
Width
396 in
Depth
0.025 in
Application
Unpasted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2948-27014
Zoro #
G822583931
UPC #
-
Country of Origin
Sweden
Dimensions
Length
20.5 in
Width
396 in
Depth
0.025 in
Details
Color
Green
Application
Unpasted
Material
Non Woven
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.