Jabari Brown Geometric Faux Grasscloth Wallpaper

  • Mfr # 2949-60515

  • Zoro # G922583855


product price:  $152.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Depth
0.025 in
Material
Acrylic Coated Paper
Application
Unpasted
Width
324 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2949-60515
Zoro #
G922583855
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.025 in
Width
324 in
Length
27 in

Details

Color
Brown
Material
Acrylic Coated Paper
Application
Unpasted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.