Zoro Homepage

Jenga Light Grey Striped Column Wallpaper

  • Mfr # 2988-70605

  • Zoro # G422583126


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Application
Unpasted
Material
Vinyl
Color
Light Grey
Finish
Textured
Length
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2988-70605
Zoro #
G422583126
UPC #
091212794634
Country of Origin
United States

Dimensions

Length
27 in
Width
324 in
Depth
0.025 in

Details

Application
Unpasted
Material
Vinyl
Color
Light Grey
Finish
Textured

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.