Zoro Homepage

Jia Light Grey Wool Wallpaper

  • Mfr # 2923-88035

  • Zoro # G322585886


product price: $1,019.99
/ea
Free Shipping & Returns

Key Features

Application
Unpasted
Material
Wool Grasscloth
Color
Light Grey
Finish
Textured
Length
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2923-88035
Zoro #
G322585886
UPC #
091212736382
Country of Origin
China

Dimensions

Length
54 in
Width
288 in
Depth
0.025 in

Details

Application
Unpasted
Material
Wool Grasscloth
Color
Light Grey
Finish
Textured

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.