Justina Indigo Faux Grasscloth Wallpaper

  • Mfr # 2971-86342

  • Zoro # G722583758


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Depth
0.025 in
Application
Unpasted
Finish
Metallic,Raised Ink
Width
324 in
Length
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2971-86342
Zoro #
G722583758
UPC #
091212685994
Country of Origin
China

Dimensions

Depth
0.025 in
Width
324 in
Length
27 in

Details

Application
Unpasted
Finish
Metallic,Raised Ink
Color
Indigo
Material
Vinyl Non Woven

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.