Justina Teal Faux Grasscloth Wallpaper

  • Mfr # 2971-86343

  • Zoro # G422583768


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Width
324 in
Application
Unpasted
Material
Vinyl Non Woven
Length
27 in
Finish
Metallic,Raised Ink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2971-86343
Zoro #
G422583768
UPC #
091212686007
Country of Origin
China

Dimensions

Width
324 in
Length
27 in
Depth
0.025 in

Details

Color
Teal
Application
Unpasted
Material
Vinyl Non Woven
Finish
Metallic,Raised Ink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.