
Kongur Silver Grasscloth Wallpaper
Mfr # 2829-80036
Zoro # G322583844
product price: $549.99
/ea
Free Shipping & Returns
Key Features
Application
Unpasted
Material
Grasscloth
Width
288 in
Finish
Metallic
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2829-80036
Zoro #
G322583844
UPC #
091212263147
Country of Origin
Korea, Republic of
Dimensions
Width
288 in
Length
36 in
Depth
0.025 in
Details
Application
Unpasted
Material
Grasscloth
Finish
Metallic
Color
Silver
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.