Zoro Homepage

Lalit Neutral Medallion Wallpaper

  • Mfr # 2949-61109

  • Zoro # G822585898


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Color
Neutral
Application
Unpasted
Material
Acrylic Coated Paper
Width
396 in
Length
20.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2949-61109
Zoro #
G822585898
UPC #
-
Country of Origin
United States

Dimensions

Width
396 in
Length
20.5 in
Depth
0.025 in

Details

Color
Neutral
Application
Unpasted
Material
Acrylic Coated Paper

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.