Zoro Homepage

Lamphu Blue Sisal Grasscloth Wallpaper

  • Mfr # 2829-82026

  • Zoro # G522585143


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Finish
Textured
Length
36 in
Material
Sisal Grasscloth
Color
Blue
Application
Unpasted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2829-82026
Zoro #
G522585143
UPC #
091212335769
Country of Origin
China

Dimensions

Length
36 in
Depth
0.025 in
Width
288 in

Details

Finish
Textured
Material
Sisal Grasscloth
Color
Blue
Application
Unpasted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.