Zoro Homepage

Lei Gold Leaf Wallpaper

  • Mfr # 2972-86150

  • Zoro # G822584587


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Width
324 in
Length
27 in
Material
Vinyl
Depth
0.025 in
Application
Unpasted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2972-86150
Zoro #
G822584587
UPC #
091212690080
Country of Origin
China

Dimensions

Width
324 in
Length
27 in
Depth
0.025 in

Details

Material
Vinyl
Application
Unpasted
Color
Gold

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.