Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lithos Light Yellow Geometric Marble Wallpaper

  • Mfr # 2908-87120

  • Zoro # G922582896


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Application
Unpasted
Color
Light Yellow
Length
21 in
Depth
0.025 in
Material
Non Woven
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2908-87120
Zoro #
G922582896
UPC #
091212329720
Country of Origin
China

Dimensions

Length
21 in
Depth
0.025 in
Width
396 in

Details

Application
Unpasted
Color
Light Yellow
Material
Non Woven
Finish
Textured

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.