Lustre Gold Silk Weave Wallpaper
- Mfr # 2829-82001
- Zoro # G322584704
product price:Â
$
305.99
/ea
Free Shipping & Returns
Key Features
Application
Unpasted
Finish
Metallic
Material
Non Woven
Width
252 in
Color
Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2829-82001
- Zoro #
- G322584704
- UPC #
- 091212337275
- Country of Origin
- China
Dimensions
- Width
- 252 in
- Length
- 41 in
- Depth
- 0.025 in
Details
- Application
- Unpasted
- Finish
- Metallic
- Material
- Non Woven
- Color
- Gold
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.