Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mai Teal Grasscloth Wallpaper

  • Mfr # 2923-86102

  • Zoro # G122586038


product price: $494.99
/ea
Free Shipping & Returns

Key Features

Depth
0.025 in
Width
288 in
Material
Abaca Grasscloth
Application
Unpasted
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2923-86102
Zoro #
G122586038
UPC #
091212680012
Country of Origin
China

Dimensions

Depth
0.025 in
Width
288 in
Length
36 in

Details

Material
Abaca Grasscloth
Application
Unpasted
Color
Teal
Finish
Textured

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.