Meru Dark Grey Mountain Wallpaper
Mfr # 2764-24331
Zoro # G822586208
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Width
396 in
Material
Non Woven
Length
20.5 in
Depth
0.025 in
Application
Unpasted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2764-24331
Zoro #
G822586208
UPC #
091212269217
Country of Origin
United Kingdom
Dimensions
Width
396 in
Length
20.5 in
Depth
0.025 in
Details
Material
Non Woven
Application
Unpasted
Color
Dark Grey
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.