Zoro Homepage

Midolin Manljus Beige Texture Wallpaper

  • Mfr # 4171-17206

  • Zoro # G922583961


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Length
20.9 in
Material
Non Woven
Finish
Textured
Color
Beige
Width
396 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4171-17206
Zoro #
G922583961
UPC #
-
Country of Origin
Sweden

Dimensions

Length
20.9 in
Width
396 in
Depth
0.025 in

Details

Material
Non Woven
Finish
Textured
Color
Beige
Application
Unpasted

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.