
Midolin Mineral Aqua Texture Wallpaper
Mfr # 4171-17217
Zoro # G722584151
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Color
Aqua
Application
Unpasted
Length
20.9 in
Width
396 in
Finish
Textured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4171-17217
Zoro #
G722584151
UPC #
-
Country of Origin
Sweden
Dimensions
Length
20.9 in
Width
396 in
Depth
0.025 in
Details
Color
Aqua
Application
Unpasted
Finish
Textured
Material
Non Woven
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.