
Moroccan Dark Brown Sisal Texture Wallpaper
Mfr # 2988-70706
Zoro # G022584875
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Brown
Application
Unpasted
Depth
0.025 in
Length
27 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2988-70706
Zoro #
G022584875
UPC #
091212794801
Country of Origin
United States
Dimensions
Depth
0.025 in
Length
27 in
Width
324 in
Details
Color
Dark Brown
Application
Unpasted
Material
Vinyl
Finish
Textured
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.