Orleans Grey Shibori Faux Linen Wallpaper

  • Mfr # 2969-26053

  • Zoro # G222583791


product price:  $152.99
/ea
Free Shipping & Returns

Key Features

Material
Non Woven
Width
396 in
Application
Unpasted
Color
Grey
Length
20.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2969-26053
Zoro #
G222583791
UPC #
091212631854
Country of Origin
United Kingdom

Dimensions

Width
396 in
Length
20.5 in
Depth
0.025 in

Details

Material
Non Woven
Application
Unpasted
Color
Grey

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.