Paititi Rose Gold Diamond Trellis Wallpaper

  • Mfr # 4019-86436

  • Zoro # G122585864


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Application
Unpasted
Color
Rose Gold
Material
Foil on Non Woven
Length
20.9 in
Depth
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4019-86436
Zoro #
G122585864
UPC #
091212683693
Country of Origin
China

Dimensions

Length
20.9 in
Depth
0.025 in
Width
396 in

Details

Application
Unpasted
Color
Rose Gold
Material
Foil on Non Woven
Finish
Metallic,Raised Ink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.