Zoro Homepage

Pattaya Blue Grasscloth Wallpaper

  • Mfr # 2829-82040

  • Zoro # G022583045


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Depth
0.025 in
Color
Blue
Width
288 in
Application
Unpasted
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2829-82040
Zoro #
G022583045
UPC #
091212335868
Country of Origin
China

Dimensions

Depth
0.025 in
Width
288 in
Length
36 in

Details

Color
Blue
Application
Unpasted
Finish
Textured
Material
Grasscloth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.