Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilak Blue Ogee Tile Wallpaper

  • Mfr # 4105-86607

  • Zoro # G022584899


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Width
396 in
Depth
0.025 in
Finish
Metallic
Application
Unpasted
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4105-86607
Zoro #
G022584899
UPC #
091212801301
Country of Origin
China

Dimensions

Width
396 in
Depth
0.025 in
Length
21 in

Details

Finish
Metallic
Application
Unpasted
Color
Blue
Material
Non Woven

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.