Zoro Homepage

Piper Multicolor Floral Wallpaper

  • Mfr # 2903-25825

  • Zoro # G322582861


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Length
20.5 in
Color
Multicolor
Width
396 in
Application
Unpasted
Depth
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2903-25825
Zoro #
G322582861
UPC #
091212583993
Country of Origin
United Kingdom

Dimensions

Length
20.5 in
Width
396 in
Depth
0.025 in

Details

Color
Multicolor
Application
Unpasted
Material
Non Woven

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.