Shop A-STREET PRINTS
See all product information
Create Account
Retreat Grey Quilted Geometric Wallpaper
- Mfr # 4122-27034
- Zoro # G922585552
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Width
396 in
Color
Grey
Length
20.5 in
Depth
0.025 in
Application
Unpasted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4122-27034
- Zoro #
- G922585552
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Width
- 396 in
- Length
- 20.5 in
- Depth
- 0.025 in
Details
- Color
- Grey
- Application
- Unpasted
- Finish
- Raised Ink,Textured
- Material
- Non Woven
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.