Rushmore White Faux Grasscloth Wallpaper
Mfr # 2988-70300
Zoro # G322583110
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Application
Unpasted
Finish
Textured
Color
White
Width
324 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2988-70300
Zoro #
G322583110
UPC #
091212794917
Country of Origin
United States
Dimensions
Width
324 in
Length
27 in
Depth
0.025 in
Details
Application
Unpasted
Finish
Textured
Color
White
Material
Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.