
Salvo Silver Curved Contours Wallpaper
Mfr # 4172-82011
Zoro # G722583543
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Width
324 in
Application
Unpasted
Material
Non Woven
Finish
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4172-82011
Zoro #
G722583543
UPC #
034878802565
Country of Origin
United States
Dimensions
Width
324 in
Length
27 in
Depth
0.025 in
Details
Color
Silver
Application
Unpasted
Material
Non Woven
Finish
Metallic
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.