Zoro Homepage

Selwyn Flock Dark Blue Floral Wallpaper

  • Mfr # 2970-87356

  • Zoro # G322582847


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Finish
Flock,Metallic
Width
396 in
Material
Non Woven
Depth
0.025 in
Length
20.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2970-87356
Zoro #
G322582847
UPC #
091212687509
Country of Origin
United Kingdom

Dimensions

Width
396 in
Depth
0.025 in
Length
20.5 in

Details

Finish
Flock,Metallic
Color
Dark Blue
Material
Non Woven
Application
Unpasted

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.