
Shadow Merlot Flocked Damask Wallpaper
Mfr # 4147-87315
Zoro # G022585339
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Finish
Flock
Depth
0.025 in
Material
Non Woven
Length
20.5 in
Color
Merlot
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4147-87315
Zoro #
G022585339
UPC #
091212260184
Country of Origin
United Kingdom
Dimensions
Depth
0.025 in
Length
20.5 in
Width
396 in
Details
Finish
Flock
Material
Non Woven
Color
Merlot
Application
Unpasted
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.