Zoro Homepage

Skyler Khaki Striped Wallpaper

  • Mfr # 2971-86349

  • Zoro # G522583590


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Width
324 in
Depth
0.025 in
Material
Vinyl Non Woven
Color
Khaki
Length
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2971-86349
Zoro #
G522583590
UPC #
091212686069
Country of Origin
China

Dimensions

Width
324 in
Depth
0.025 in
Length
27 in

Details

Material
Vinyl Non Woven
Color
Khaki
Application
Unpasted
Finish
Raised Ink,Textured

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.