
Summer Palm Blush Tropical Wallpaper
Mfr # 2927-81901
Zoro # G722585752
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Width
324 in
Depth
0.025 in
Application
Unpasted
Length
27 in
Color
Blush
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2927-81901
Zoro #
G722585752
UPC #
6.31749E+11
Country of Origin
United States
Dimensions
Width
324 in
Depth
0.025 in
Length
27 in
Details
Application
Unpasted
Color
Blush
Material
Acrylic Coated
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.