Zoro Homepage

Tagum Grey Grasscloth Wallpaper

  • Mfr # 2829-80037

  • Zoro # G322585404


product price: $679.99
/ea
Free Shipping & Returns

Key Features

Width
288 in
Application
Unpasted
Finish
Textured
Material
Grasscloth
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2829-80037
Zoro #
G322585404
UPC #
091212263031
Country of Origin
Korea, Republic of

Dimensions

Width
288 in
Length
36 in
Depth
0.025 in

Details

Application
Unpasted
Finish
Textured
Material
Grasscloth
Color
Grey

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.