
Tiverton Sky Blue Faux Grasscloth Wallpaper
Mfr # 2927-81702
Zoro # G822583351
product price:Â $169.99
/ea
Free Shipping & Returns
Key Features
Depth
0.025 in
Material
Acrylic Coated
Width
324 in
Application
Unpasted
Color
Sky Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2927-81702
Zoro #
G822583351
UPC #
6.31749E+11
Country of Origin
United States
Dimensions
Depth
0.025 in
Width
324 in
Length
27 in
Details
Material
Acrylic Coated
Application
Unpasted
Color
Sky Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.