Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tortuga Gold Coral Weave Wallpaper

  • Mfr # 4172-82002

  • Zoro # G922583381


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Material
Paper Weave Grasscloth
Application
Unpasted
Finish
Metallic
Length
27 in
Width
324 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4172-82002
Zoro #
G922583381
UPC #
034878802596
Country of Origin
United States

Dimensions

Length
27 in
Width
324 in
Depth
0.025 in

Details

Material
Paper Weave Grasscloth
Application
Unpasted
Finish
Metallic
Color
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.