Valiant Beige Faux Grasscloth Geometric Wallpaper

  • Mfr # 2908-25302

  • Zoro # G122585406


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Finish
Raised Ink
Width
396 in
Length
20.5 in
Material
Non Woven
Depth
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2908-25302
Zoro #
G122585406
UPC #
091212350342
Country of Origin
United Kingdom

Dimensions

Width
396 in
Length
20.5 in
Depth
0.025 in

Details

Finish
Raised Ink
Material
Non Woven
Color
Beige
Application
Unpasted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.